Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBLALU20GB306TR Hubbell Power Strips, Raceway Series, PLUGTRAK TAMPER RESIST 15A 3FT ALUM
MFG Item Number
HBLALU20GB306TR
HBLALU20GB306TR Hubbell Power Strips, Raceway Series, PLUGTRAK TAMPER RESIST 15A 3FT ALUM
MFG Item Number
HBLALU20GB306TR
This item cannot be canceled or returned
Description
Power Strips, Raceway Series
PLUGTRAK TAMPER RESIST 15A 3FT ALUM
Raceway Series Information
- Aluminum Raceway
- Available in Standard, Isolated Ground (IG) and Tamper‑Resistant (TR) Versions
- Available in 3, 5, or 6 Feet Lengths
Specifications
Specifications
| Manufacturer Part Number |
HBLALU20GB306TR |
| Manufacturer |
Hubbell |
| Product Series |
Raceway |
| Family Series |
Hubbell Power Strips, Raceway Series |
| Description |
PLUGTRAK TAMPER RESIST 15A 3FT ALUM |
| Nominal Input Voltage |
120 VAC |
| Type |
Power Strip |
| Frequency |
60 Hz |
| Output Watts |
1,875 W |
| Circuit Breaker |
15 A |
| Receptacle Spacing |
6 " |
| Number of Outlets |
6 |
| Telephone Protection |
No |
| Cable Protection |
No |
| Network Protection |
No |
| EMI/RFI Filtering |
No |
| Application |
Indoor |
| Material |
Metal |
| Special Properties |
Tamper Resistant |
| Isolated Ground |
No |
| Net Weight |
1.2 lbs |
| Gross Weight |
1.2 lbs |
HBLALU20GB306TR
Hubbell Power Strips, Raceway Series