Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBLALU24IG606 Hubbell Power Strips, Raceway Series, PLUGTRAK IG, 20A, 1 CIRC, 12 RCPT,
MFG Item Number
HBLALU24IG606
HBLALU24IG606 Hubbell Power Strips, Raceway Series, PLUGTRAK IG, 20A, 1 CIRC, 12 RCPT,
MFG Item Number
HBLALU24IG606
This item cannot be canceled or returned
Description
Power Strips, Raceway Series
PLUGTRAK IG, 20A, 1 CIRC, 12 RCPT,
Raceway Series Information
- Aluminum Raceway
- Available in Standard, Isolated Ground (IG) and Tamper‑Resistant (TR) Versions
- Available in 3, 5, or 6 Feet Lengths
Specifications
Specifications
| Manufacturer Part Number |
HBLALU24IG606 |
| Manufacturer |
Hubbell |
| Product Series |
Raceway |
| Family Series |
Hubbell Power Strips, Raceway Series |
| Description |
PLUGTRAK IG, 20A, 1 CIRC, 12 RCPT, 6ft.,AL |
| Nominal Input Voltage |
120 VAC |
| Type |
Power Strip |
| Frequency |
60 Hz |
| Output Watts |
2,500 W |
| Circuit Breaker |
20 A |
| Receptacle Spacing |
6 " |
| Number of Outlets |
12 |
| Telephone Protection |
No |
| Cable Protection |
No |
| Network Protection |
No |
| EMI/RFI Filtering |
No |
| Application |
Indoor |
| Material |
Metal |
| Isolated Ground |
No |
| Net Weight |
2.75 lbs |
| Gross Weight |
2.75 lbs |
HBLALU24IG606
Hubbell Power Strips, Raceway Series