Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, HBLALU Series
HBLALU5010B
Hubbell Raceways, HBLALU Series
RACEWAY BLANK END, HBLALU5000
MFG Item Number
HBLALU5010B
This item cannot be canceled or returned
Description
RACEWAY BLANK END, HBLALU5000
HBLALU Series Information
- Aluminum Raceway Fitting, Devices and In‑Line Fittings
- Anodized Aluminum Plate Material
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBLALU5010B |
| Manufacturer |
Hubbell |
| Product Series |
HBLALU |
| Family Series |
Hubbell Raceways, HBLALU Series |
| Description |
RACEWAY BLANK END, HBLALU5000 SERIES, AL |
| Type |
Blank End Fitting |
| Material |
Metallic |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
HBLALU5010B
Hubbell Raceways, HBLALU Series