Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBLALU5015 Hubbell Raceways, HBLALU Series, RACEWAY TEE,HBLALU5000 SERIES, ALU
MFG Item Number
HBLALU5015
HBLALU5015 Hubbell Raceways, HBLALU Series, RACEWAY TEE,HBLALU5000 SERIES, ALU
MFG Item Number
HBLALU5015
This item cannot be canceled or returned
Description
RACEWAY TEE,HBLALU5000 SERIES, ALU
HBLALU Series Information
- Aluminum Raceway Fitting, Devices and In‑Line Fittings
- Anodized Aluminum Plate Material
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBLALU5015 |
| Manufacturer |
Hubbell |
| Product Series |
HBLALU |
| Family Series |
Hubbell Raceways, HBLALU Series |
| Description |
RACEWAY TEE,HBLALU5000 SERIES, ALU |
| Type |
Tee Fitting |
| Material |
Metallic |
| Net Weight |
2.581 lbs |
| Gross Weight |
2.581 lbs |
HBLALU5015
Hubbell Raceways, HBLALU Series