Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, HBLALU Series
HBLALU5017N
Hubbell Raceways, HBLALU Series
RACEWAY INV INT EL,HBLALU5000
MFG Item Number
HBLALU5017N
This item cannot be canceled or returned
Description
RACEWAY INV INT EL,HBLALU5000
HBLALU Series Information
- Aluminum Raceway Fitting, Devices and In‑Line Fittings
- Anodized Aluminum Plate Material
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBLALU5017N |
| Manufacturer |
Hubbell |
| Product Series |
HBLALU |
| Family Series |
Hubbell Raceways, HBLALU Series |
| Description |
RACEWAY INV INT EL,HBLALU5000 SERIES,A |
| Type |
Internal Elbow |
| Material |
Metallic |
| Net Weight |
1.25 lbs |
| Gross Weight |
1.25 lbs |
HBLALU5017N
Hubbell Raceways, HBLALU Series