Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, HBLALU Series
HBLALU5701
Hubbell Raceways, HBLALU Series
RACEWAY, COUP, HBLALU5000/HBLALU7620
MFG Item Number
HBLALU5701
This item cannot be canceled or returned
Description
RACEWAY, COUP, HBLALU5000/HBLALU7620
HBLALU Series Information
- Aluminum Raceway Fitting, Devices and In‑Line Fittings
- Anodized Aluminum Plate Material
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBLALU5701 |
| Manufacturer |
Hubbell |
| Product Series |
HBLALU |
| Family Series |
Hubbell Raceways, HBLALU Series |
| Description |
RACEWAY, COUP, HBLALU5000/HBLALU7620 |
| Type |
Coupling |
| Material |
Metallic |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
HBLALU5701
Hubbell Raceways, HBLALU Series