HBLALU57E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBLALU57E Hubbell Electrical Box Covers, R-WAY 1G PLATE, 1.40in.,

MFG Item Number
HBLALU57E

HBLALU57E Hubbell Electrical Box Covers, R-WAY 1G PLATE, 1.40in.,

MFG Item Number
HBLALU57E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Box Covers, Series
Item #
HBLALU57E
R-WAY 1G PLATE, 1.40in.,

Series Information

Specifications

Specifications
Manufacturer Part Number HBLALU57E
Manufacturer Hubbell
Family Series Hubbell Electrical Box Covers
Description R-WAY 1G PLATE, 1.40in., HBLALU5000/7620
Composition Metallic
Material Aluminum
Number of Gangs 1
Cover Type Receptacle
Cover Design Flat
Color White
Approvals CSA, UL
Net Weight 0.25 lbs
Gross Weight 0.25 lbs