Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBLALU57EBM Hubbell Electrical Box Covers, R-WAY 1G PLATE,1.40in.,
MFG Item Number
HBLALU57EBM
HBLALU57EBM Hubbell Electrical Box Covers, R-WAY 1G PLATE,1.40in.,
MFG Item Number
HBLALU57EBM
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
Specifications
Specifications
| Manufacturer Part Number |
HBLALU57EBM |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
R-WAY 1G PLATE,1.40in., HBLALU5000/7620,BMT |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
1 |
| Cover Type |
Receptacle |
| Cover Design |
Flat |
| Color |
White |
| Approvals |
CSA, UL |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
HBLALU57EBM
Hubbell Electrical Box Covers