Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, HBLALU Series
HBLALU7618
Hubbell Raceways, HBLALU Series
MFG Item Number
HBLALU7618
This item cannot be canceled or returned
Description
HBLALU Series Information
- Aluminum Raceway Fitting, Devices and In‑Line Fittings
- Anodized Aluminum Plate Material
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBLALU7618 |
| Manufacturer |
Hubbell |
| Product Series |
HBLALU |
| Family Series |
Hubbell Raceways, HBLALU Series |
| Description |
RACEWAY, EXT EL, HBLALU5000/HBLALU7620 |
| Type |
External Elbow |
| Material |
Metallic |
| Net Weight |
3.5 lbs |
| Gross Weight |
3.5 lbs |
HBLALU7618
Hubbell Raceways, HBLALU Series