HBLALU7620B10
Hubbell Raceways, HBLALU Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBLALU7620B10

Hubbell Raceways, HBLALU Series

HBLALU7620B10

Hubbell Raceways, HBLALU Series
RACEWAY HBLALU7620 SERIES, 3 CH,
MFG Item Number
HBLALU7620B10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 40

Description

Raceways, HBLALU Series
Item #
HBLALU7620B10
RACEWAY HBLALU7620 SERIES, 3 CH,

HBLALU Series Information

  • Aluminum Raceway Fitting, Devices and In‑Line Fittings
  • Anodized Aluminum Plate Material
  • UL Listed and CSA Certified

Specifications

Specifications
Manufacturer Part Number HBLALU7620B10
Manufacturer Hubbell
Product Series HBLALU
Family Series Hubbell Raceways, HBLALU Series
Description RACEWAY HBLALU7620 SERIES, 3 CH, 10ft. ALU
Cover Raceway Only
Length 10 '
Material Metallic
Nominal Height 2.16 "
Nominal Width 7.62 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 1.5 lbs