HBLALUC5
Hubbell Raceways, HBLALU Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBLALUC5

Hubbell Raceways, HBLALU Series

HBLALUC5

Hubbell Raceways, HBLALU Series
RACEWAY, 5ft. COVER,
MFG Item Number
HBLALUC5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 40

Description

Raceways, HBLALU Series
Item #
HBLALUC5
RACEWAY, 5ft. COVER,

HBLALU Series Information

  • Aluminum Raceway Fitting, Devices and In‑Line Fittings
  • Anodized Aluminum Plate Material
  • UL Listed and CSA Certified

Specifications

Specifications
Manufacturer Part Number HBLALUC5
Manufacturer Hubbell
Product Series HBLALU
Family Series Hubbell Raceways, HBLALU Series
Description RACEWAY, 5ft. COVER, HBLALU3800/HBLALU4800
Cover Cover Only
Length 5 '
Material Metallic
Nominal Width 2.54 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.29 lbs