Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Electrical Box Covers
HBLAMP313SWA
Hubbell Electrical Box Covers
FACEPLATE, SCREW MT, AMP, WH
MFG Item Number
HBLAMP313SWA
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
FACEPLATE, SCREW MT, AMP, WH
Specifications
Specifications
| Manufacturer Part Number |
HBLAMP313SWA |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
FACEPLATE, SCREW MT, AMP, WH |
| Composition |
Non-Metallic |
| Number of Gangs |
1 |
| Cover Type |
Receptacle |
| Cover Design |
Flat |
| Color |
White |
| Approvals |
CSA, UL |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
HBLAMP313SWA
Hubbell Electrical Box Covers