Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBLB7NFD26AA Hubbell Disconnect Switches, NONFUSED HAZ LOC DISC 60A 3P 600V
MFG Item Number
HBLB7NFD26AA
HBLB7NFD26AA Hubbell Disconnect Switches, NONFUSED HAZ LOC DISC 60A 3P 600V
MFG Item Number
HBLB7NFD26AA
This item cannot be canceled or returned
Description
Disconnect Switches, Series
NONFUSED HAZ LOC DISC 60A 3P 600V
Specifications
Specifications
| Manufacturer Part Number |
HBLB7NFD26AA |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Disconnect Switches |
| Description |
NONFUSED HAZ LOC DISC 60A 3P 600V W/AUX |
| Poles |
3 |
| NEMA Rating |
NEMA 3, NEMA 4, NEMA 4X |
| Current Rating |
60 A |
| AC Voltage |
600 VAC |
| DC Voltage |
230 VDC |
| Operator Type |
Selector - Red, Yellow |
| Mounting |
Wall |
| Fusible |
No |
| Enclosure Composition |
Metallic |
| Approvals |
CSA |
| Net Weight |
23.3 lbs |
| Gross Weight |
23.3 lbs |
HBLB7NFD26AA
Hubbell Disconnect Switches