HBLC40182LED

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBLC40182LED

Hubbell Temporary Lighting

HBLC40182LED

Hubbell Temporary Lighting
LED CORD REEL, 40FT, 18/2
MFG Item Number
HBLC40182LED
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Temporary Lighting, Series
Item #
HBLC40182LED
LED CORD REEL, 40FT, 18/2

Series Information

Specifications

Specifications
Manufacturer Part Number HBLC40182LED
Manufacturer Hubbell
Family Series Hubbell Temporary Lighting
Description LED CORD REEL, 40FT, 18/2
Voltage 125 V
Cord Type 18/2 JTOW
Color Yellow
Reflector No
Switch No
Length 40 '
Lamp Type LED
Lamp Wattage 8 W
Swivel Hook No
Nominal Voltage 120 V
Net Weight 8.84 lbs
Gross Weight 8.45 lbs