Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Bryant Electric Connectors, 16 Series
HBLDMBL
Bryant Electric Connectors, 16 Series
SiNGLEPOLE, DOUBLE MALE CON, BL
This item cannot be canceled or returned
Description
SiNGLEPOLE, DOUBLE MALE CON, BL
Ergonomic Housing for Superior Gripping Non‑Conductive Retaining Screw Locks Contacts in Place Large Raised Alignment Arrow Aids in the Mating of Devices Cam‑Type Devices have been designed with ease of assembly and disassembly in mind, no special tools are required. A high strength non‑conductive retaining screw is all that is needed to securely lock the contacts to the insulated sleeve.
Specifications
Specifications
Manufacturer Part Number
HBLDMBL
Manufacturer
Bryant Electric
Product Series
16
Family Series
Bryant Electric Connectors, 16 Series
Description
Hubbell Wiring Device Kellems, Heavy Duty Products, Single Pole Devices,Industrial Grade, Double Male, Coupler, 400A 250V DC/600V AC, SingleConductor, Pre-Wired, Blue
Connection Type
Connector
Connection Description
Male
Insulation Material
Thermoplastic Elastomer (TPE)
NEMA Rating
NEMA 12, NEMA 3R, NEMA 4X
Approvals
cUL, UL
Comments
Gender Reversing
Net Weight
0.8 lbs
Gross Weight
0.8 lbs
HBLDMBL
Bryant Electric Connectors, 16 Series