Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBLDS10SSAC Hubbell Disconnect Switches, DISCONNECT, 100A UNFUSED, 4X, SS,
MFG Item Number
HBLDS10SSAC
HBLDS10SSAC Hubbell Disconnect Switches, DISCONNECT, 100A UNFUSED, 4X, SS,
MFG Item Number
HBLDS10SSAC
This item cannot be canceled or returned
Description
Disconnect Switches, Series
DISCONNECT, 100A UNFUSED, 4X, SS,
Specifications
Specifications
| Manufacturer Part Number |
HBLDS10SSAC |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Disconnect Switches |
| Description |
DISCONNECT, 100A UNFUSED, 4X, SS, W/AC |
| Poles |
3 |
| NEMA Rating |
NEMA 12, NEMA 4, NEMA 4X |
| Current Rating |
100 A |
| AC Voltage |
600 VAC |
| Operator Type |
Selector - Red |
| Mounting |
Wall |
| Fusible |
No |
| Auxiliary Contact |
1NO, 1NC |
| Enclosure Composition |
Metallic |
| Approvals |
CSA, UL |
| Net Weight |
10.5 lbs |
| Gross Weight |
10.5 lbs |
HBLDS10SSAC
Hubbell Disconnect Switches