Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBLDS20 Hubbell Disconnect Switches, DISCONNECT, 200A UNFUSED, 4X
HBLDS20 Hubbell Disconnect Switches, DISCONNECT, 200A UNFUSED, 4X
This item cannot be canceled or returned
Description
Disconnect Switches, Series
DISCONNECT, 200A UNFUSED, 4X
Specifications
Specifications
| Manufacturer Part Number |
HBLDS20 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Disconnect Switches |
| Description |
DISCONNECT, 200A UNFUSED, 4X |
| Poles |
3 |
| NEMA Rating |
NEMA 12, NEMA 4X |
| Current Rating |
200 A |
| AC Voltage |
600 VAC |
| Operator Type |
Selector - Red |
| Mounting |
Wall |
| Fusible |
Yes |
| Enclosure Composition |
Non-Metallic |
| Approvals |
CSA, cULus |
| Net Weight |
32.4 lbs |
| Gross Weight |
32.4 lbs |
HBLDS20
Hubbell Disconnect Switches