Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBLDS3AC2 Hubbell Disconnect Switches, DISCONNECT, 30A UNFUSED, 4X, W, AC2
MFG Item Number
HBLDS3AC2
HBLDS3AC2 Hubbell Disconnect Switches, DISCONNECT, 30A UNFUSED, 4X, W, AC2
MFG Item Number
HBLDS3AC2
This item cannot be canceled or returned
Description
Disconnect Switches, Series
DISCONNECT, 30A UNFUSED, 4X, W, AC2
Specifications
Specifications
| Manufacturer Part Number |
HBLDS3AC2 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Disconnect Switches |
| Description |
DISCONNECT, 30A UNFUSED, 4X, W, AC2 |
| Poles |
3 |
| NEMA Rating |
NEMA 12, NEMA 4, NEMA 4X |
| Current Rating |
30 A |
| AC Voltage |
600 VAC |
| Operator Type |
Selector - Red |
| Mounting |
Wall |
| Fusible |
No |
| Enclosure Composition |
Metallic |
| Approvals |
CSA, UL |
| Net Weight |
2.65 lbs |
| Gross Weight |
2.65 lbs |
HBLDS3AC2
Hubbell Disconnect Switches