Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBLDS3ACJ Hubbell Disconnect Switches, DISCONNECT, 30A UNFUSED, 4X, W/AC &
MFG Item Number
HBLDS3ACJ
HBLDS3ACJ Hubbell Disconnect Switches, DISCONNECT, 30A UNFUSED, 4X, W/AC &
MFG Item Number
HBLDS3ACJ
This item cannot be canceled or returned
Description
Disconnect Switches, Series
DISCONNECT, 30A UNFUSED, 4X, W/AC &
Specifications
Specifications
| Manufacturer Part Number |
HBLDS3ACJ |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Disconnect Switches |
| Description |
DISCONNECT, 30A UNFUSED, 4X, W/AC & JOG |
| Poles |
3 |
| NEMA Rating |
NEMA 4X |
| Current Rating |
30 A |
| AC Voltage |
600 VAC |
| Operator Type |
Selector - Red |
| Mounting |
Wall |
| Fusible |
No |
| Auxiliary Contact |
1NO, 1NC |
| Enclosure Composition |
Non-Metallic |
| Approvals |
cULus, NSF |
| Net Weight |
2.65 lbs |
| Gross Weight |
2.65 lbs |
HBLDS3ACJ
Hubbell Disconnect Switches