Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBLDS3MQR2 Hubbell Disconnect Switches, DISC, 3P 30A, UNFUSED, N4X, 2
MFG Item Number
HBLDS3MQR2
HBLDS3MQR2 Hubbell Disconnect Switches, DISC, 3P 30A, UNFUSED, N4X, 2
MFG Item Number
HBLDS3MQR2
This item cannot be canceled or returned
Description
Disconnect Switches, Series
DISC, 3P 30A, UNFUSED, N4X, 2
Specifications
Specifications
| Manufacturer Part Number |
HBLDS3MQR2 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Disconnect Switches |
| Description |
DISC, 3P 30A, UNFUSED, N4X, 2 MTRQCK RCP |
| Poles |
3 |
| NEMA Rating |
NEMA 4X |
| Current Rating |
30 A |
| AC Voltage |
600 VAC |
| Operator Type |
Selector - Red |
| Mounting |
Wall |
| Fusible |
No |
| Enclosure Composition |
Metallic |
| Approvals |
cUL |
| Net Weight |
3.2 lbs |
| Gross Weight |
3.2 lbs |
HBLDS3MQR2
Hubbell Disconnect Switches