Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBLDS3PJ Hubbell Disconnect Switches, DISCONNECT,UN-F, 30A, 4X,LED LIGHTS,
HBLDS3PJ Hubbell Disconnect Switches, DISCONNECT,UN-F, 30A, 4X,LED LIGHTS,
This item cannot be canceled or returned
Description
Disconnect Switches, Series
DISCONNECT,UN-F, 30A, 4X,LED LIGHTS,
Specifications
Specifications
| Manufacturer Part Number |
HBLDS3PJ |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Disconnect Switches |
| Description |
DISCONNECT,UN-F, 30A, 4X,LED LIGHTS, JOG |
| Poles |
3 |
| NEMA Rating |
NEMA 4X |
| Current Rating |
30 A |
| AC Voltage |
600 VAC |
| Operator Type |
Selector - Red |
| Mounting |
Wall |
| Fusible |
No |
| Enclosure Composition |
Non-Metallic |
| Approvals |
cULus, NSF |
| Net Weight |
2.85 lbs |
| Gross Weight |
2.85 lbs |
HBLDS3PJ
Hubbell Disconnect Switches