Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBLDS3SSR2K Hubbell Disconnect Switches, SLOPED DISC,30A, 4X, SS, 2 - 3/4in.
MFG Item Number
HBLDS3SSR2K
HBLDS3SSR2K Hubbell Disconnect Switches, SLOPED DISC,30A, 4X, SS, 2 - 3/4in.
MFG Item Number
HBLDS3SSR2K
This item cannot be canceled or returned
Description
Disconnect Switches, Series
SLOPED DISC,30A, 4X, SS, 2 - 3/4in.
Specifications
Specifications
| Manufacturer Part Number |
HBLDS3SSR2K |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Disconnect Switches |
| Description |
SLOPED DISC,30A, 4X, SS, 2 - 3/4in. SS HUB |
| Poles |
3 |
| NEMA Rating |
NEMA 4X |
| Current Rating |
30 A |
| AC Voltage |
600 VAC |
| Operator Type |
Selector - Red |
| Mounting |
Wall |
| Fusible |
No |
| Enclosure Composition |
Metallic |
| Approvals |
cULus, NSF |
| Net Weight |
6.7 lbs |
| Gross Weight |
6.7 lbs |
HBLDS3SSR2K
Hubbell Disconnect Switches