Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBLDS3VFD Hubbell Disconnect Switches, DISCONNECT, 30A UNFUSED, 4X, FOR VFD
MFG Item Number
HBLDS3VFD
HBLDS3VFD Hubbell Disconnect Switches, DISCONNECT, 30A UNFUSED, 4X, FOR VFD
MFG Item Number
HBLDS3VFD
This item cannot be canceled or returned
Description
Disconnect Switches, Series
DISCONNECT, 30A UNFUSED, 4X, FOR VFD
Specifications
Specifications
| Manufacturer Part Number |
HBLDS3VFD |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Disconnect Switches |
| Description |
DISCONNECT, 30A UNFUSED, 4X, FOR VFD |
| Poles |
3 |
| NEMA Rating |
NEMA 12, NEMA 4, NEMA 4X |
| Current Rating |
30 A |
| AC Voltage |
600 VAC |
| Operator Type |
Selector - Red |
| Mounting |
Wall |
| Fusible |
No |
| Enclosure Composition |
Non-Metallic |
| Approvals |
CSA, UL |
| Net Weight |
2.295 lbs |
| Gross Weight |
1.296 lbs |
HBLDS3VFD
Hubbell Disconnect Switches