Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Disconnect Switches
HBLDS6
Hubbell Disconnect Switches
DISCONNECT, 60A UNFUSED, 4X
This item cannot be canceled or returned
Description
Disconnect Switches, Series
DISCONNECT, 60A UNFUSED, 4X
Specifications
Specifications
| Manufacturer Part Number |
HBLDS6 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Disconnect Switches |
| Description |
DISCONNECT, 60A UNFUSED, 4X |
| Poles |
3 |
| NEMA Rating |
NEMA 12, NEMA 4, NEMA 4X |
| Current Rating |
60 A |
| AC Voltage |
600 VAC |
| Operator Type |
Selector - Red |
| Mounting |
Wall |
| Fusible |
No |
| Enclosure Composition |
Non-Metallic |
| Approvals |
CSA, UL |
| Net Weight |
5.235 lbs |
| Gross Weight |
3.363 lbs |
HBLDS6
Hubbell Disconnect Switches