Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Disconnect Switches
HBLDS6SSAC
Hubbell Disconnect Switches
DISCONNECT, 60A UNFUSED, 4X, SS,
MFG Item Number
HBLDS6SSAC
This item cannot be canceled or returned
Description
Disconnect Switches, Series
DISCONNECT, 60A UNFUSED, 4X, SS,
Specifications
Specifications
| Manufacturer Part Number |
HBLDS6SSAC |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Disconnect Switches |
| Description |
DISCONNECT, 60A UNFUSED, 4X, SS, W/AC |
| Poles |
3 |
| NEMA Rating |
NEMA 12, NEMA 4, NEMA 4X |
| Current Rating |
60 A |
| AC Voltage |
600 VAC |
| Operator Type |
Selector - Red |
| Mounting |
Wall |
| Fusible |
No |
| Auxiliary Contact |
1NO, 1NC |
| Enclosure Composition |
Metallic |
| Approvals |
CSA, UL |
| Net Weight |
10.55 lbs |
| Gross Weight |
10.55 lbs |
HBLDS6SSAC
Hubbell Disconnect Switches