Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBLDS6SSR Hubbell Disconnect Switches, SLOPED DISCONNECT, 60A UNFUSED, 4X,
MFG Item Number
HBLDS6SSR
HBLDS6SSR Hubbell Disconnect Switches, SLOPED DISCONNECT, 60A UNFUSED, 4X,
MFG Item Number
HBLDS6SSR
This item cannot be canceled or returned
Description
Disconnect Switches, Series
SLOPED DISCONNECT, 60A UNFUSED, 4X,
Specifications
Specifications
| Manufacturer Part Number |
HBLDS6SSR |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Disconnect Switches |
| Description |
SLOPED DISCONNECT, 60A UNFUSED, 4X, SS |
| Poles |
3 |
| NEMA Rating |
NEMA 4X |
| Current Rating |
60 A |
| AC Voltage |
600 VAC |
| Operator Type |
Selector - Red |
| Mounting |
Wall |
| Fusible |
No |
| Enclosure Composition |
Metallic |
| Approvals |
cULus, NSF |
| Net Weight |
11.9 lbs |
| Gross Weight |
11.9 lbs |
HBLDS6SSR
Hubbell Disconnect Switches