HBLFRSW
Bryant Electric Connectors, 16 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBLFRSW

Bryant Electric Connectors, 16 Series

HBLFRSW

Bryant Electric Connectors, 16 Series
SINGLEPOLE, 300/400A FEM STUD RECEP, WH
MFG Item Number
HBLFRSW
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, 16 Series
Item #
HBLFRSW
SINGLEPOLE, 300/400A FEM STUD RECEP, WH

16 Series Information

  • Ergonomic Housing for Superior Gripping
  • Non‑Conductive Retaining Screw Locks Contacts in Place
  • Large Raised Alignment Arrow Aids in the Mating of Devices
Cam‑Type Devices have been designed with ease of assembly and disassembly in mind, no special tools are required. A high strength non‑conductive retaining screw is all that is needed to securely lock the contacts to the insulated sleeve.

Specifications

Specifications
Manufacturer Part Number HBLFRSW
Manufacturer Bryant Electric
Product Series 16
Family Series Bryant Electric Connectors, 16 Series
Description Hubbell Wiring Device Kellems, Heavy Duty Products, Single Pole Devices,Industrial Grade, Female Receptacle, 300/400A 250V DC/600V AC, SingleConductor, ThreadedStud, White
Connection Type Receptacle
Connection Description Female
Current Rating 400 A
Insulation Material Thermoplastic Elastomer (TPE)
NEMA Rating NEMA 12, NEMA 3R, NEMA 4X
Approvals cULus, UL
Net Weight 0.6 lbs
Gross Weight 0.6 lbs