HBLI25123GF220

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBLI25123GF220

Hubbell Cordsets

HBLI25123GF220

Hubbell Cordsets
White Industrial Reel w/Yellow Box,
MFG Item Number
HBLI25123GF220
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
HBLI25123GF220
White Industrial Reel w/Yellow Box,

Series Information

Specifications

Specifications
Manufacturer Part Number HBLI25123GF220
Manufacturer Hubbell
Family Series Hubbell Cordsets
Description White Industrial Reel w/Yellow Box, GFCI, (2) 20A Duplex Recep., UL Type 1, 25 Ft, #12/3 SJO, 20A, 125V
Type Cable Reel
Length 25 '
Voltage 125 VAC, 125 VDC
Current Rating 20 A
Wire Size Range 12/3 AWG
Color White
Approvals UL
Net Weight 28.4 lbs
Gross Weight 28.4 lbs