Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBLI25143Y
Yellow Industrial Reel, UL Type 1,
MFG Item Number
HBLI25143Y
This item cannot be canceled or returned
Description
Yellow Industrial Reel, UL Type 1,
Specifications
Specifications
| Manufacturer Part Number |
HBLI25143Y |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cordsets |
| Description |
Yellow Industrial Reel, UL Type 1, 25 Ft, #14/3 SJO, 15 A, 250 VAC |
| Type |
Cable Reel |
| Length |
25 ' |
| Voltage |
250 VAC |
| Current Rating |
15 A |
| Wire Size Range |
14/3 AWG |
| Color |
Yellow |
| Approvals |
UL |
| Net Weight |
29.85 lbs |
| Gross Weight |
29.85 lbs |
HBLI25143Y
Hubbell Cordsets