Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBLI35163LED

Hubbell Cordsets

HBLI35163LED

Hubbell Cordsets
White Industrial Reel w/LED Lamp,
MFG Item Number
HBLI35163LED
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
HBLI35163LED
White Industrial Reel w/LED Lamp,

Series Information

Specifications

Specifications
Manufacturer Part Number HBLI35163LED
Manufacturer Hubbell
Family Series Hubbell Cordsets
Description White Industrial Reel w/LED Lamp, UL Type 1, 35 Ft, #16/3 SJO, 10 A, 125 VAC
Type Cable Reel
Length 35 '
Voltage 125 VAC
Current Rating 10 A
Wire Size Range 16/3 AWG
Color White
Approvals UL
Net Weight 29.6 lbs
Gross Weight 29.6 lbs