Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBLI45123TL20

Hubbell Cordsets

HBLI45123TL20

Hubbell Cordsets
White Industrial Reel w/HBL2313, UL
MFG Item Number
HBLI45123TL20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
HBLI45123TL20
White Industrial Reel w/HBL2313, UL

Series Information

Specifications

Specifications
Manufacturer Part Number HBLI45123TL20
Manufacturer Hubbell
Family Series Hubbell Cordsets
Description White Industrial Reel w/HBL2313, UL Type 1, 45 Ft, #12/3 SJO, 20 A, 125 VAC
Type Cable Reel
Length 45 '
Voltage 125 VAC
Current Rating 20 A
Wire Size Range 12/3 AWG
Color White
Approvals UL
Net Weight 0.0624 lbs
Gross Weight 31.4 lbs