Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBLI45143C15Y Hubbell Cordsets, Yellow Industrial Reel w/HBL5269C,

MFG Item Number
HBLI45143C15Y

HBLI45143C15Y Hubbell Cordsets, Yellow Industrial Reel w/HBL5269C,

MFG Item Number
HBLI45143C15Y
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
HBLI45143C15Y
Yellow Industrial Reel w/HBL5269C,

Series Information

Specifications

Specifications
Manufacturer Part Number HBLI45143C15Y
Manufacturer Hubbell
Family Series Hubbell Cordsets
Description Yellow Industrial Reel w/HBL5269C, UL Type 1, 45 Ft, #14/3 SJO, 15 A, 125 VAC
Type Cable Reel
Length 45 '
Voltage 125 VAC
Current Rating 15 A
Wire Size Range 14/3 AWG
Color Yellow
Approvals UL
Net Weight 29.65 lbs
Gross Weight 29.65 lbs