HBLI45143R15M1Y

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBLI45143R15M1Y

Hubbell Cordsets

HBLI45143R15M1Y

Hubbell Cordsets
Yellow Industrial Reel w/Black Box,
MFG Item Number
HBLI45143R15M1Y
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
HBLI45143R15M1Y
Yellow Industrial Reel w/Black Box,

Series Information

Specifications

Specifications
Manufacturer Part Number HBLI45143R15M1Y
Manufacturer Hubbell
Family Series Hubbell Cordsets
Description Yellow Industrial Reel w/Black Box, (1) 15A Duplex Recep., UL Type 1, 45 Ft, #14/3 SJO, 15A, 125V
Type Cable Reel
Length 45 '
Voltage 125 VAC, 125 VDC
Current Rating 15 A
Wire Size Range 14/3 AWG
Color Yellow
Approvals UL
Net Weight 30.95 lbs
Gross Weight 30.95 lbs