Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBLI45144
White Industrial Reel, UL Type 1,
MFG Item Number
HBLI45144
This item cannot be canceled or returned
Description
White Industrial Reel, UL Type 1,
Specifications
Specifications
| Manufacturer Part Number |
HBLI45144 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Cordsets |
| Description |
White Industrial Reel, UL Type 1, 45 Ft, #14/4 SJO, 15 A, 250 VAC |
| Type |
Cable Reel |
| Length |
45 ' |
| Voltage |
250 VAC |
| Current Rating |
15 A |
| Wire Size Range |
14/4 AWG |
| Color |
White |
| Approvals |
UL |
| Net Weight |
29.65 lbs |
| Gross Weight |
29.65 lbs |
HBLI45144
Hubbell Cordsets