Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBLI45163INY

Hubbell Cordsets

HBLI45163INY

Hubbell Cordsets
Yellow Industrial Reel
MFG Item Number
HBLI45163INY
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
HBLI45163INY
Yellow Industrial Reel

Series Information

Specifications

Specifications
Manufacturer Part Number HBLI45163INY
Manufacturer Hubbell
Family Series Hubbell Cordsets
Description Yellow Industrial Reel w/Incandescent Lamp, UL Type 1, 45 Ft, #16/3 SJO, 10 A, 125 VAC
Type Cable Reel
Length 45 '
Voltage 125 VAC
Current Rating 10 A
Wire Size Range 16/3 AWG
Color Yellow
Approvals UL
Net Weight 30 lbs
Gross Weight 30 lbs