HBLM3FBL
Bryant Electric Connectors, 16 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBLM3FBL

Bryant Electric Connectors, 16 Series

HBLM3FBL

Bryant Electric Connectors, 16 Series
SINGLEPOLE, TRI TAP, M-F-F-F, BLUE
MFG Item Number
HBLM3FBL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, 16 Series
Item #
HBLM3FBL
SINGLEPOLE, TRI TAP, M-F-F-F, BLUE

16 Series Information

  • Ergonomic Housing for Superior Gripping
  • Non‑Conductive Retaining Screw Locks Contacts in Place
  • Large Raised Alignment Arrow Aids in the Mating of Devices
Cam‑Type Devices have been designed with ease of assembly and disassembly in mind, no special tools are required. A high strength non‑conductive retaining screw is all that is needed to securely lock the contacts to the insulated sleeve.

Specifications

Specifications
Manufacturer Part Number HBLM3FBL
Manufacturer Bryant Electric
Product Series 16
Family Series Bryant Electric Connectors, 16 Series
Description Hubbell Wiring Device Kellems, Heavy Duty Products, Single Pole Devices,Industrial Grade, Male-Female-Female-Female, Tri-Tap, 300/400A 250VDC/600V AC, Single Conductor, Pre-Wired, Blue
Connection Type Connector
Connection Description Male
Insulation Material Thermoplastic Elastomer (TPE)
NEMA Rating NEMA 12, NEMA 3R, NEMA 4X
Approvals cUL, UL
Net Weight 2.3 lbs
Gross Weight 2.3 lbs