HBLMHHB400

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBLMHHB400

Hubbell Temporary Lighting

HBLMHHB400

Hubbell Temporary Lighting
400W HIGH BAY LIGHT
MFG Item Number
HBLMHHB400
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Temporary Lighting, Series
Item #
HBLMHHB400
400W HIGH BAY LIGHT

Series Information

Specifications

Specifications
Manufacturer Part Number HBLMHHB400
Manufacturer Hubbell
Family Series Hubbell Temporary Lighting
Description 400W HIGH BAY LIGHT
Voltage 125 V
Mounting Hanging
Lamp Type Fluorescent
Lamp Wattage 400 W
Light Output 29,000
Length 3 '
Nominal Voltage 120 V
Net Weight 20.7 lbs
Gross Weight 20.7 lbs