HBLML2525

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBLML2525

Hubbell Temporary Lighting

HBLML2525

Hubbell Temporary Lighting
MAINT FLUORESCENT LIGHT, 25W, 25FT
MFG Item Number
HBLML2525
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Temporary Lighting, Series
Item #
HBLML2525
MAINT FLUORESCENT LIGHT, 25W, 25FT

Series Information

Specifications

Specifications
Manufacturer Part Number HBLML2525
Manufacturer Hubbell
Family Series Hubbell Temporary Lighting
Description MAINT FLUORESCENT LIGHT, 25W, 25FT
Voltage 125 V
Cord Type 16/3 SJEOW
Color Yellow
Reflector No
Switch Yes
Length 25 '
Lamp Type Fluorescent
Light Output 2,125 Lumens
Lamp Wattage 25 W
Swivel Hook No
Nominal Voltage 120 V
Net Weight 3 lbs
Gross Weight 3 lbs