Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Temporary Lighting
HBLML5025
Hubbell Temporary Lighting
FLUORESCENT LIGHT, 50W, 25FT
MFG Item Number
HBLML5025
This item cannot be canceled or returned
Description
Temporary Lighting, Series
FLUORESCENT LIGHT, 50W, 25FT
Specifications
Specifications
| Manufacturer Part Number |
HBLML5025 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Temporary Lighting |
| Description |
FLUORESCENT LIGHT, 50W, 25FT |
| Voltage |
125 V |
| Cord Type |
16/3 SJEOW |
| Color |
Yellow |
| Reflector |
No |
| Switch |
Yes |
| Length |
50 ' |
| Lamp Type |
Fluorescent |
| Light Output |
3,750 Lumens |
| Lamp Wattage |
50 W |
| Swivel Hook |
No |
| Nominal Voltage |
120 V |
| Net Weight |
3 lbs |
| Gross Weight |
3 lbs |
HBLML5025
Hubbell Temporary Lighting