HBLMRB2R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBLMRB2R

Hubbell Connectors, 16 Series

HBLMRB2R

Hubbell Connectors, 16 Series
SINGLEPOLE, 400A MALE BUS 2 HOLE, RD
MFG Item Number
HBLMRB2R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, 16 Series
Item #
HBLMRB2R
SINGLEPOLE, 400A MALE BUS 2 HOLE, RD

16 Series Information

  • Enclosure Types 3R,4X,12
  • Insulgrip Body Design
  • Accepts #6 AWG ‑ 4/0 Wire
  • UL and cUL Listed
  • Colors available: Black,Blue,Brown,Green,Gray,Orange,Red,White and Yellow
Hubbell Wiring Device‑Kellems offers a full line of innovative,high quality,Series 16 single pole plugs,receptacles and accessories for the most demanding environments.Single pole devices are the right choice for supplying temporary electrical power distribution for entertainment,theme parks,carnival equipment, concerts,movie making and numerous other applications requiring temporary power.Single pole devices have been designed with ease of assembly and disassembly in mind, no special tools are required.A high strength non‑conductive retaining screw is all that is needed to securely lock the contacts to the insulated sleeve.

Specifications

Specifications
Manufacturer Part Number HBLMRB2R
Manufacturer Hubbell
Product Series 16
Family Series Hubbell Connectors, 16 Series
Description SINGLEPOLE, 400A MALE BUS 2 HOLE, RD
Connection Type Connector
Connection Description Male
Current Rating 400 A
Voltage 600 VAC
Cable Size #4-4/0
Insulation Material Thermoplastic Elastomer (TPE)
NEMA Rating NEMA 12, NEMA 3R, NEMA 4X
Approvals cULus, UL
Net Weight 0.7 lbs
Gross Weight 0.7 lbs