HBLMRBL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBLMRBL

Hubbell Connectors, 16 Series

HBLMRBL

Hubbell Connectors, 16 Series
SINGLEPOLE, 300/400A MALE RCPT,
MFG Item Number
HBLMRBL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, 16 Series
Item #
HBLMRBL
SINGLEPOLE, 300/400A MALE RCPT,

16 Series Information

  • Enclosure Types 3R,4X,12
  • Insulgrip Body Design
  • Accepts #6 AWG ‑ 4/0 Wire
  • UL and cUL Listed
  • Colors available: Black,Blue,Brown,Green,Gray,Orange,Red,White and Yellow
Hubbell Wiring Device‑Kellems offers a full line of innovative,high quality,Series 16 single pole plugs,receptacles and accessories for the most demanding environments.Single pole devices are the right choice for supplying temporary electrical power distribution for entertainment,theme parks,carnival equipment, concerts,movie making and numerous other applications requiring temporary power.Single pole devices have been designed with ease of assembly and disassembly in mind, no special tools are required.A high strength non‑conductive retaining screw is all that is needed to securely lock the contacts to the insulated sleeve.

Specifications

Specifications
Manufacturer Part Number HBLMRBL
Manufacturer Hubbell
Product Series 16
Family Series Hubbell Connectors, 16 Series
Description SINGLEPOLE, 300/400A MALE RCPT, SCRW, BL
Connection Type Receptacle
Connection Description Male
Current Rating 400 A
Voltage 600 VAC
Cable Size #4-4/0
Insulation Material Thermoplastic Elastomer (TPE)
NEMA Rating NEMA 12, NEMA 3R, NEMA 4X
Approvals cUL, NEC, UL
Net Weight 0.186 lbs
Gross Weight 0.186 lbs
Alternatives
E1016-1706
E1016-1706
Eaton's Crouse-Hinds series Connectors, J Series
CLS40MRB-D
CLS40MRB-D
Advanced Devices (Marinco) Connectors, CLS Series
CLS40MRB-DX
CLS40MRB-DX
Advanced Devices (Marinco) Connectors, CLS Series