Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBLP720FS Hubbell Electrical Box Covers, POB COVER PLATE, 1.60in., GRAY
MFG Item Number
HBLP720FS
HBLP720FS Hubbell Electrical Box Covers, POB COVER PLATE, 1.60in., GRAY
MFG Item Number
HBLP720FS
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
POB COVER PLATE, 1.60in., GRAY
Specifications
Specifications
| Manufacturer Part Number |
HBLP720FS |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
POB COVER PLATE, 1.60in., GRAY |
| Composition |
Non-Metallic |
| Material |
Thermoplastic |
| Number of Gangs |
1 |
| Cover Type |
Receptacle |
| Cover Design |
Flat |
| Color |
Gray |
| Approvals |
CSA, UL |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
HBLP720FS
Hubbell Electrical Box Covers