Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Power Strips, Aluminum Service Poles Series
HBLPP12GFI
Hubbell Power Strips, Aluminum Service Poles Series
SVCE POLE, 12ft.2in., 1 GFCI, 2 SL REC,
MFG Item Number
HBLPP12GFI
This item cannot be canceled or returned
Description
Power Strips, Aluminum Service Poles Series
SVCE POLE, 12ft.2in., 1 GFCI, 2 SL REC,
Aluminum Service Poles Series Information
- Poles with three service capability ideal for delivering power, fiber, and data cabling from the ceiling to the floor
- Available in three standard lengths to accommodate a variety of applications
- Available in five attractive durable paint colors and clear anodized aluminum finish to suit every need
- Factory ordered custom pole lengths and configurations available for special applications
Specifications
Specifications
| Manufacturer Part Number |
HBLPP12GFI |
| Manufacturer |
Hubbell |
| Product Series |
Aluminum Service Poles |
| Family Series |
Hubbell Power Strips, Aluminum Service Poles Series |
| Description |
SVCE POLE, 12ft.2in., 1 GFCI, 2 SL REC, IV |
| Voltage |
125 VAC |
| Current Rating |
20 A |
| Color |
Ivory |
| Material |
Aluminum |
| Number of Receptacles |
3 |
| Number of Circuits |
1 |
| Knockouts |
(2) 2.62 " x 1.31 " |
| Nominal Height |
146 " |
| Isolated Ground |
No |
| Approvals |
UL |
| Net Weight |
18 lbs |
| Gross Weight |
18 lbs |
HBLPP12GFI
Hubbell Power Strips, Aluminum Service Poles Series