Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Power Strips
HBLPP15GFAL
Bryant Electric Power Strips
SVCE POLE, 15'2, 1 GFCI, 2 SL REC, ALU
MFG Item Number
HBLPP15GFAL
This item cannot be canceled or returned
Description
SVCE POLE, 15'2, 1 GFCI, 2 SL REC, ALU
Specifications
Specifications
| Manufacturer Part Number |
HBLPP15GFAL |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Power Strips |
| Description |
Hubbell Wiring Device Kellems, Aluminum Service Poles, 15' 2 Height, 1GFCI Duplex, 2 Decorator Duplexes, Aluminum |
| Voltage |
125 VAC |
| Current Rating |
20 A |
| Color |
Clear Anodized Aluminum |
| Material |
Aluminum |
| Number of Receptacles |
3 |
| Number of Circuits |
1 |
| Knockouts |
(2) 2.62 " x 1.31 " |
| Nominal Height |
182 " |
| Isolated Ground |
No |
| Approvals |
UL |
| Net Weight |
21 lbs |
| Gross Weight |
21 lbs |
HBLPP15GFAL
Bryant Electric Power Strips