HBLPPOA
Hubbell Power Strips, Aluminum Service Poles Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBLPPOA Hubbell Power Strips, Aluminum Service Poles Series, SERVICE POLE, 10ft.2in., BLANK W

MFG Item Number
HBLPPOA

HBLPPOA Hubbell Power Strips, Aluminum Service Poles Series, SERVICE POLE, 10ft.2in., BLANK W

MFG Item Number
HBLPPOA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Strips, Aluminum Service Poles Series
Item #
HBLPPOA
SERVICE POLE, 10ft.2in., BLANK W

Aluminum Service Poles Series Information

  • Poles with three service capability ideal for delivering power, fiber, and data cabling from the ceiling to the floor
  • Available in three standard lengths to accommodate a variety of applications
  • Available in five attractive durable paint colors and clear anodized aluminum finish to suit every need
  • Factory ordered custom pole lengths and configurations available for special applications

Specifications

Specifications
Manufacturer Part Number HBLPPOA
Manufacturer Hubbell
Product Series Aluminum Service Poles
Family Series Hubbell Power Strips, Aluminum Service Poles Series
Description SERVICE POLE, 10ft.2in., BLANK W DIVIDER GY
Voltage 125 VAC
Current Rating 20 A
Color Gray
Material Aluminum
Number of Receptacles 0
Number of Circuits 0
Knockouts (4) 2.62 " x 1.31 "
Nominal Height 122 "
Isolated Ground No
Approvals UL
Net Weight 13.05 lbs
Gross Weight 13 lbs