HBLRF300FW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBLRF300FW

Hubbell Connectors, 16 Series

HBLRF300FW

Hubbell Connectors, 16 Series
SINGLEPOLE, 300A FEMALE PLG, WHITE,
MFG Item Number
HBLRF300FW
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Connectors, 16 Series
Item #
HBLRF300FW
SINGLEPOLE, 300A FEMALE PLG, WHITE,

16 Series Information

  • Enclosure Types 3R,4X,12
  • Insulgrip Body Design
  • Accepts #6 AWG ‑ 4/0 Wire
  • UL and cUL Listed
  • Colors available: Black,Blue,Brown,Green,Gray,Orange,Red,White and Yellow
Hubbell Wiring Device‑Kellems offers a full line of innovative,high quality,Series 16 single pole plugs,receptacles and accessories for the most demanding environments.Single pole devices are the right choice for supplying temporary electrical power distribution for entertainment,theme parks,carnival equipment, concerts,movie making and numerous other applications requiring temporary power.Single pole devices have been designed with ease of assembly and disassembly in mind, no special tools are required.A high strength non‑conductive retaining screw is all that is needed to securely lock the contacts to the insulated sleeve.

Specifications

Specifications
Manufacturer Part Number HBLRF300FW
Manufacturer Hubbell
Product Series 16
Family Series Hubbell Connectors, 16 Series
Description SINGLEPOLE, 300A FEMALE PLG, WHITE, RFID
Connection Type Connector
Connection Description Female-Round
Current Rating 300 A
Cable Size #6-2/0
Insulation Material Thermoplastic Elastomer (TPE)
Approvals cULus, UL
Net Weight 0.8 lbs
Gross Weight 0.8 lbs