Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBLS360C7WP Hubbell Plugs & Receptacles, Advantage Series, SW CONN,2P3W, 60A 480V,4X/IP69k,
MFG Item Number
HBLS360C7WP
HBLS360C7WP Hubbell Plugs & Receptacles, Advantage Series, SW CONN,2P3W, 60A 480V,4X/IP69k,
MFG Item Number
HBLS360C7WP
This item cannot be canceled or returned
Description
Plugs & Receptacles, Advantage Series
SW CONN,2P3W, 60A 480V,4X/IP69k,
Advantage Series Information
. UL‑witnessed IP69k and UL Type 4X and 12 to withstand wet and harsh environments
- Highly visible and long‑lasting green LED lights on both sides of device provide visual verification of power when connected
- Unswitched, feed‑through ground pin is first‑to‑make and last‑to‑break, followed by switched neutral and phase contact(s)
- Product ratings are laser‑marked into the device and will not wash off for easy, permanent identification
- Ergonomic, easy‑to‑clean
- Color‑coded by voltage for easy identification of mating devices
- Mates with existing installed base of IEC 60309‑2 pin and sleeve devices
- Spring‑loaded disconnect button, oversized for easy actuation with gloved hands
- Heavy duty external cord grips prove maximum crod retention to maintain unstressed terminations
- UV‑stabilized, impact and corrosion‑resistant PBT housing
Specifications
Specifications
| Manufacturer Part Number |
HBLS360C7WP |
| Manufacturer |
Hubbell |
| Product Series |
Advantage |
| Family Series |
Hubbell Plugs & Receptacles, Advantage Series |
| Description |
SW CONN,2P3W, 60A 480V,4X/IP69k, PILOT |
| Connection Type |
Connector |
| Connection Description |
Water Resistant |
| Current Rating |
60 A |
| Voltage |
480 V |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Lockout-Tagout |
No |
| Auxiliary Contact |
1 |
| Built-In Strain Relief |
Yes |
| Wire Size Range |
8 AWG, 7 AWG, 6 AWG, 5 AWG, 4 AWG, 3 AWG, 2 AWG |
| Material |
Non-Metallic |
| Operating Temperature |
-40-167 °F |
| Protection Rating |
IP69K |
| Terminal Type |
Screw |
| Color Code |
Red |
| NEMA Rating |
NEMA 12, NEMA 4X |
| Approvals |
UL |
| Net Weight |
3.1 lbs |
| Gross Weight |
3.1 lbs |
HBLS360C7WP
Hubbell Plugs & Receptacles, Advantage Series