HBLS530R9W
Hubbell Plugs & Receptacles, Advantage Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HBLS530R9W Hubbell Plugs & Receptacles, Advantage Series, PS, SW RCPT,4P5W,30/32A 120/208V,
MFG Item Number
HBLS530R9W

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

HBLS530R9W Hubbell Plugs & Receptacles, Advantage Series, PS, SW RCPT,4P5W,30/32A 120/208V,

MFG Item Number
HBLS530R9W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Advantage Series
Item #
HBLS530R9W
PS, SW RCPT,4P5W,30/32A 120/208V,

Advantage Series Information

. UL‑witnessed IP69k and UL Type 4X and 12 to withstand wet and harsh environments
  • Highly visible and long‑lasting green LED lights on both sides of device provide visual verification of power when connected
  • Unswitched, feed‑through ground pin is first‑to‑make and last‑to‑break, followed by switched neutral and phase contact(s)
  • Product ratings are laser‑marked into the device and will not wash off for easy, permanent identification
  • Ergonomic, easy‑to‑clean
  • Color‑coded by voltage for easy identification of mating devices
  • Mates with existing installed base of IEC 60309‑2 pin and sleeve devices
  • Spring‑loaded disconnect button, oversized for easy actuation with gloved hands
  • Heavy duty external cord grips prove maximum crod retention to maintain unstressed terminations
  • UV‑stabilized, impact and corrosion‑resistant PBT housing

Specifications

Specifications
Manufacturer Part Number HBLS530R9W
Manufacturer Hubbell
Product Series Advantage
Family Series Hubbell Plugs & Receptacles, Advantage Series
Description PS, SW RCPT,4P5W,30/32A 120/208V, 4X/69K
Connection Type Receptacle
Connection Description Water Resistant
Current Rating 30 A, 32 A
Voltage 120 V, 208 V
Number of Poles 4
Number of Wires 5
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief Yes
Wire Size Range 12 AWG, 11 AWG, 10 AWG, 9 AWG, 8 AWG
Material Non-Metallic
Operating Temperature -40-167 °F
Protection Rating IP69K
Terminal Type Screw
Color Code Blue
NEMA Rating NEMA 12, NEMA 4X
Approvals UL
Net Weight 1.69 lbs
Gross Weight 1.69 lbs