Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Cable Protectors, TredTrak Systems Series
HBLTRED5XB
Hubbell Cable Protectors, TredTrak Systems Series
MFG Item Number
HBLTRED5XB
This item cannot be canceled or returned
Description
Cable Protectors, TredTrak Systems Series
TredTrak Systems Series Information
Specifications
Specifications
| Manufacturer Part Number |
HBLTRED5XB |
| Manufacturer |
Hubbell |
| Product Series |
TredTrak Systems |
| Family Series |
Hubbell Cable Protectors, TredTrak Systems Series |
| Description |
TREDTRAK, 5CH, X FITTING |
| Length |
17.5 " |
| Channel Height |
1.3 " |
| Channel Width |
1.3 " |
| Height |
1.95 " |
| Width |
17.5 " |
| Material |
Polyurthane |
| Operating Temperature |
-40-120 °F |
| Max Load |
2,900 lbs @ 70 °F |
| Net Weight |
14.25 lbs |
| Gross Weight |
14.25 lbs |
HBLTRED5XB
Hubbell Cable Protectors, TredTrak Systems Series