HBLTT30R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HBLTT30R Hubbell Plugs & Receptacles, SGL RCPT, 2P3W, 30A 125V,NEMA
MFG Item Number
HBLTT30R

HBLTT30R Hubbell Plugs & Receptacles, SGL RCPT, 2P3W, 30A 125V,NEMA

MFG Item Number
HBLTT30R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
HBLTT30R
SGL RCPT, 2P3W, 30A 125V,NEMA

Series Information

Specifications

Specifications
Manufacturer Part Number HBLTT30R
Manufacturer Hubbell
Family Series Hubbell Plugs & Receptacles
Description SGL RCPT, 2P3W, 30A 125V,NEMA TT-30R,BK
Current Rating 30 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Phase 1
Connection Type Receptacle
NEMA Configuration 5-15R
Approvals CSA, UL
Net Weight 0.35 lbs
Gross Weight 0.35 lbs